Buy more than* S$200* and get FREE SHIPPING

  • Rotating Grip PP
  • Rotating Grip PP
  • Rotating Grip PP
  • Rotating Grip PP

Rotating Grip PP RG40N

by IMAO
Item.#
07000734
Mfr.#
RG40N
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Grip)
Polypropylene
Dimensions D (mm)
13
Dimensions A (mm)
40
Dimension B (phi mm)
18
Dimensions E (mm)
M6x1
Dimension F (mm)
3
Color
Matte black
Dimensions C (phi mm)
15