Buy more than* S$200* and get FREE SHIPPING

  • Rotating Grip PP
  • Rotating Grip PP
  • Rotating Grip PP

Rotating Grip PP RG65N

by IMAO
Item.#
07000752
Mfr.#
RG65N
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Material (Grip)
Polypropylene
Dimensions D (mm)
15
Dimensions A (mm)
65
Dimension B (phi mm)
23
Dimensions E (mm)
M8x1.25
Dimension F (mm)
4
Color
Matte black
Dimensions C (phi mm)
19