Buy more than* S$200* and get FREE SHIPPING

  • Rotating Grip PP
  • Rotating Grip PP
  • Rotating Grip PP

Rotating Grip PP RG80N

Item.#
07000761
Mfr.#
RG80N
Package Qty.
1PC
Ship pack of
1
14.21 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Material (Grip)
Polypropylene
Dimensions A (mm)
80
Dimension B (phi mm)
26
Dimensions E (mm)
M10x1.5
Dimension F (mm)
5
Color
Matte black
Dimensions C (phi mm)
21
Dimensions D (mm)
15