Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rotating Grip PP
  • Rotating Grip PP
  • Rotating Grip PP

Rotating Grip PP RG90N

by IMAO
Item.#
07000777
Mfr.#
RG90N
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Grip)
Polypropylene
Dimension F (mm)
5
Color
Matte black
Dimensions C (phi mm)
22
Dimensions D (mm)
17
Dimensions A (mm)
90
Dimension B (phi mm)
28
Dimensions E (mm)
M10x1.5