Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Ball Plunger
  • Heavy Duty Ball Plunger
  • Heavy Duty Ball Plunger
  • Heavy Duty Ball Plunger

Heavy Duty Ball Plunger BSTH 10

5.00 (2)
Item.#
07000786
Mfr.#
BSTH 10
Package Qty.
1PC
Ship pack of
1
4.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Specification
For heavy loading
Dimensions A (mm)
M10x1.5
Pressure (minimum to maximum)(N)
66 - 100
Material (ball)
SUJ2(HRC56 - 60)
Surface Processing
Black oxide finish
Material (Body)
SUM22L
Dimensions D (mm)
2
Weight (g)
7
Dimension B (phi mm)
6
Dimensions C (mm)
19
Dimensions E (mm)
1.6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance lift
5
From Japan
On 2015-06-17 01:34:13
Thankfully find anything if you look here
This review is about item#07000804.
It is private to the part fixed vacuum relationship.
5
From Japan
On 2013-07-23 15:07:36
It stood on the very role depending on the idea There are various methods of use.
This review is about item#07000856.