Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Ball Plunger
  • Heavy Duty Ball Plunger
  • Heavy Duty Ball Plunger

Heavy Duty Ball Plunger BSTH 6

by IMAO
5.00 (2)
Item.#
07000856
Mfr.#
BSTH 6
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (coil Spring)
SWPA
Specification
For heavy loading
Surface Processing
Black oxide finish
Dimensions D (mm)
1
Weight (g)
1.5
Dimension B (phi mm)
3.5
Material (Body)
SUM22L
Dimensions C (mm)
14
Dimensions E (mm)
1
Dimensions A (mm)
M6x1
Pressure (minimum to maximum)(N)
28 - 40
Material (ball)
SUJ2(HRC56 - 60)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance lift
5
From Japan
On 2015-06-17 01:34:13
I find it appreciated to find anything if I search here
This review is about item#07000804.
I am trying to fix parts related to vacuum.
5
From Japan
On 2013-07-23 15:07:36
There are various usage methods and it is very useful depending on the idea.
This review is about item#07000856.