Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw

Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw FKF12-BR

by IMAO
5.00 (1)
Item.#
07001005
Mfr.#
FKF12-BR
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Torx Standard
T27
Lever Color
Black
Dimension K(mm)
17
Dimensions J (mm)
M12x1.75
Dimensions N (mm)
1.5
Number of Gears
24
Dimensions B (mm)
63
Dimension D (phi mm)
27.5
Dimension F (mm)
43
Dimensions A (mm)
95
Screw
Internal thread
Dimension H (mm)
10
Weight (g)
210
Dimensions M (mm)
7.5
Dimensions C (mm)
67.5
Dimensions E (mm)
13
Dimension G (phi mm)
19
Finishing Material
Lever: Zinc die-cast / painted Thread: Steel / black dyed
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a tool rest lever on a desktop lathe
5
From Japan
On 2011-12-15 14:45:49
I like the thick and easy to grasp lever shape. It is familiar to a slightly larger hand like the one I am aware, it is truly <made in Germany>. It seems that orange color is well conspicuous and also helps to prevent "forgetfully forgetting".
This review is about item#07001057.