Buy more than* S$200* and get FREE SHIPPING

  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw

Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw FKF5-OG

by IMAO
5.00 (1)
Item.#
07001023
Mfr.#
FKF5-OG
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
34
Dimensions E (mm)
7
Dimension G (phi mm)
10
Torx Standard
T20
Lever Color
Orange
Dimension K(mm)
9
Dimensions J (mm)
M5x0.8
Dimensions N (mm)
1
Number of Gears
16
Dimensions B (mm)
31
Dimension D (phi mm)
14
Dimension F (mm)
24.5
Dimensions A (mm)
40
Screw
Internal thread
Dimension H (mm)
4
Weight (g)
40
Dimensions M (mm)
5.5
Finishing Material
Lever: Zinc die-cast / painted Thread: Steel / black dyed
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a tool rest lever on a desktop lathe
5
From Japan
On 2011-12-15 14:45:49
I like the thick and easy to grasp lever shape. It is familiar to a slightly larger hand like the one I am aware, it is truly <made in Germany>. It seems that orange color is well conspicuous and also helps to prevent "forgetfully forgetting".
This review is about item#07001057.