Buy more than* S$200* and get FREE SHIPPING

  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw

Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw FKF10-OG

5.00 (1)
Item.#
07001057
Mfr.#
FKF10-OG
Package Qty.
1PC
Ship pack of
1
10.67 SGD
ADD TO CART
Shipped after 2017-07-26
Now we ship to...
...see all
Item Feature
Surface Processing (Lever)
Coating
Number of Gears
22
Dimensions C (mm)
58.5
Dimensions B (mm)
54.5
Dimensions E (mm)
11
Dimension D (phi mm)
22
Torx Standard
T20
Lever Color
Orange
Dimension K(mm)
14
Dimensions J (mm)
M10x1.5
Dimensions N (mm)
1
Dimensions M (mm)
5
Surface Processing (Screw)
Black oxide finish
Material (Lever Part)
Zinc die-casting (ZDC1)
Material (Screwed Part)
Steel (SUM22L)
Dimension G (phi mm)
16
Dimension F (mm)
37
Dimensions A (mm)
80
Screw
Female screw
Dimension H (mm)
10
Weight (g)
130
Finishing Material
Lever: zinc die casting / coating Screw: steel, Black oxide
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a tool rest lever on a desktop lathe
5
From Japan
On 2011-12-15 14:45:49
I like the thick and easy to grasp lever shape. It is familiar to a slightly larger hand like the one I am aware, it is truly <made in Germany>. It seems that orange color is well conspicuous and also helps to prevent "forgetfully forgetting".
This review is about item#07001057.