Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw

Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw FKF12-OG

5.00 (1)
Item.#
07001066
Mfr.#
FKF12-OG
Package Qty.
1PC
Ship pack of
1
12.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
13
Dimension G (phi mm)
19
Torx Standard
T27
Lever Color
Orange
Dimension K(mm)
17
Dimensions J (mm)
M12x1.75
Dimensions N (mm)
1.5
Number of Gears
24
Dimensions B (mm)
63
Dimension D (phi mm)
27.5
Dimension F (mm)
43
Dimensions A (mm)
95
Screw
Internal thread
Dimension H (mm)
10
Weight (g)
210
Dimensions M (mm)
7.5
Dimensions C (mm)
67.5
Finishing Material
Lever: Zinc die-cast / painted Thread: Steel / black dyed
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a tool rest fixed lever of bench lathe
5
From Japan
On 2011-12-15 14:45:49
Thick and easy to grip lever shape I like. Familiar nicely also slightly larger of the hand, such as yours truly, it is a truly <made in Germany>. Noticeable orange color is good, it seems to be also to help "inadvertently forgetting to close" prevention.
This review is about item#07001057.