Buy more than* S$200* and get FREE SHIPPING

  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw
  • Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw

Clamping Lever Fkf, Female Thread ,Economy Type And Right Hand Screw FKF8-SV

by IMAO
5.00 (1)
Item.#
07001102
Mfr.#
FKF8-SV
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Torx Standard
T20
Lever Color
Silver
Dimension K(mm)
12
Dimensions J (mm)
M8x1.25
Dimensions N (mm)
1
Number of Gears
20
Dimensions B (mm)
42.5
Dimension D (phi mm)
19
Dimension F (mm)
28.5
Dimensions A (mm)
65
Screw
Internal thread
Dimension H (mm)
6.5
Weight (g)
90
Dimensions M (mm)
5.5
Dimensions C (mm)
45.5
Dimensions E (mm)
9.5
Dimension G (phi mm)
13.5
Finishing Material
Lever: Zinc die-cast / painted Thread: Steel / black dyed
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a tool rest lever on a desktop lathe
5
From Japan
On 2011-12-15 14:45:49
I like the thick and easy to grasp lever shape. It is familiar to a slightly larger hand like the one I am aware, it is truly <made in Germany>. It seems that orange color is well conspicuous and also helps to prevent "forgetfully forgetting".
This review is about item#07001057.