Buy more than* S$200* and get FREE SHIPPING

  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw

Clamping Lever FKR, Male Screw, Economy, Clockwise Screw FKR5x15-BR

by IMAO
5.00 (3)
Item.#
07001154
Mfr.#
FKR5x15-BR
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Lever Color
Black
Dimension K(mm)
9
Dimensions J (mm)
M5x0.8
Number of Gears
16
Dimensions E (mm)
7
Dimension F (mm)
24.5
Screw
Male thread
Dimension H (mm)
4
Dimensions L (mm)
15
Weight (g)
41
Dimensions C (mm)
34
Dimensions B (mm)
31
Dimension D (phi mm)
14
Dimensions A (mm)
40
Dimension G (phi mm)
10
Finishing Material
Lever: zinc die-cast / coating (black) Thread: Steel / black dyed
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a part of processing machine
5
From Japan
On 2014-10-14 15:17:40
It is a reliable product, there is no problem! I will need it, so thank you.
This review is about item#07001321.
Fixed
5
From Japan
On 2013-08-18 13:13:40
I am fine with the bag but it is useless as it is used for soup. It will be garbage.
This review is about item#07001452.
Hinge clamp
5
From Japan
On 2013-04-16 18:00:55
It was able to be used without problems
This review is about item#07001145.