Buy more than* S$200* and get FREE SHIPPING

  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw

Clamping Lever FKR, Male Screw, Economy, Clockwise Screw FKR10x20-BR

5.00 (3)
Item.#
07001355
Mfr.#
FKR10x20-BR
Package Qty.
1PC
Ship pack of
1
11.44 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw
Male thread
Dimension H (mm)
10
Dimensions L (mm)
20
Weight (g)
150
Dimensions C (mm)
58.5
Dimensions B (mm)
54.5
Dimension D (phi mm)
22
Dimensions A (mm)
80
Finishing Material
Lever: zinc die-cast / paint (black) Thread: steel / black oxide
Dimension G (phi mm)
16
Lever Color
Black
Dimension K(mm)
14
Dimensions J (mm)
M10x1.5
Number of Gears
22
Dimensions E (mm)
11
Dimension F (mm)
37
Dimension G (phi mm)
16
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As part of a processing machine
5
From Japan
On 2014-10-14 15:17:40
Is a reliable product, no problem! Also, since you will need, thank you.
This review is about item#07001321.
Fixing
5
From Japan
On 2013-08-18 13:13:40
Contains firmly in the bag, but is unnecessary because the use immediately. It will be in the trash.
This review is about item#07001452.
Clamp hinge
5
From Japan
On 2013-04-16 18:00:55
It could be used without problems
This review is about item#07001145.