Buy more than* S$200* and get FREE SHIPPING

  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw

Clamping Lever FKR, Male Screw, Economy, Clockwise Screw FKR10x50-BR

by IMAO
5.00 (3)
Item.#
07001391
Mfr.#
FKR10x50-BR
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
50
Weight (g)
170
Dimensions C (mm)
58.5
Dimensions B (mm)
54.5
Dimension D (phi mm)
22
Dimensions A (mm)
80
Dimension G (phi mm)
16
Lever Color
Black
Dimension K(mm)
14
Dimensions J (mm)
M10 x 1.5
Number of Gears
22
Dimensions E (mm)
11
Dimension F (mm)
37
Screw
Male thread
Dimension H (mm)
10
Finishing Material
Lever: zinc die-cast / paint (black) threaded portion: steel / black dyed
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Measurement
5
From Japan
On 2014-04-30 14:44:26
Although I bought the same product via a trading company, I purchased it on 10% OFF day of monoteraw daily.
This review is about item#02009007.
For home use
5
From Japan
On 2014-01-17 18:43:36
With what you are selling at ordinary shops. There is no change at all. In a mass merchandiser, points are added, but it is better to purchase cheaply with principal even a little, so the discount number sent by e-mail is greatly appreciated.
This review is about item#08466114.
Seat Cover
1
From Japan
On 2014-01-09 12:34:35
It is too thin to be crisp. Because it is folded, it can be torn when spreading. Not available.
This review is about item#38291321.