Buy more than* S$200* and get FREE SHIPPING

  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw

Clamping Lever FKR, Male Screw, Economy, Clockwise Screw FKR12x60-BR

by IMAO
5.00 (3)
Item.#
07001452
Mfr.#
FKR12x60-BR
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
27.5
Dimensions A (mm)
95
Dimension G (phi mm)
19
Lever Color
Black
Dimension K(mm)
17
Dimensions J (mm)
M12 x 1.75
Number of Gears
24
Dimensions E (mm)
13
Dimension F (mm)
43
Screw
Male thread
Dimension H (mm)
10
Dimensions L (mm)
60
Weight (g)
260
Dimensions C (mm)
67.5
Dimensions B (mm)
63
Finishing Material
Lever: zinc die-cast / paint (black) threaded portion: steel / black dyed
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a part of processing machine
5
From Japan
On 2014-10-14 15:17:40
It is a reliable product, there is no problem! I will need it, so thank you.
This review is about item#07001321.
Fixed
5
From Japan
On 2013-08-18 13:13:40
I am fine with the bag but it is useless as it is used for soup. It will be garbage.
This review is about item#07001452.
Hinge clamp
5
From Japan
On 2013-04-16 18:00:55
It was able to be used without problems
This review is about item#07001145.