Buy more than* S$200* and get FREE SHIPPING

  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw
  • Clamping Lever FKR, Male Screw, Economy, Clockwise Screw

Clamping Lever FKR, Male Screw, Economy, Clockwise Screw FKR5x20-OG

by IMAO
5.00 (3)
Item.#
07001486
Mfr.#
FKR5x20-OG
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Lever Color
Orange
Weight (g)
42
Dimensions J (mm)
M5x0.8
Dimensions C (mm)
34
Dimensions M (mm)
5
Surface Processing (Lever)
Paint
Surface Processing (Screw)
Black oxide finish
Material (Lever Part)
Zinc die-cast (ZDC1)
Material (Screwed Part)
Steel (SUM22L)
Screw
Male thread
Dimension H (mm)
4
Dimensions L (mm)
20
Torx Standard
T20
Dimensions N (mm)
1
Number of Gears
16
Dimensions B (mm)
31
Dimensions E (mm)
7
Dimension D (phi mm)
14
Dimension F (mm)
24.5
Dimensions A (mm)
40
Dimension G (phi mm)
10
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a part of processing machine
5
From Japan
On 2014-10-14 15:17:40
It is a reliable product, there is no problem! I will need it, so thank you.
This review is about item#07001321.
Fixed
5
From Japan
On 2013-08-18 13:13:40
I am fine with the bag but it is useless as it is used for soup. It will be garbage.
This review is about item#07001452.
Hinge clamp
5
From Japan
On 2013-04-16 18:00:55
It was able to be used without problems
This review is about item#07001145.