|
Clamping Lever FKR, Male Screw, Economy, Clockwise Screw FKR6x10-OG
(3)
- Item.#
- 07001531
- Mfr.#
- FKR6x10-OG
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Lever Color
- Orange
- Weight (g)
- 40
- Dimensions J (mm)
- M6x1
- Dimensions C (mm)
- 34
- Dimensions M (mm)
- 5
- Surface Processing (Lever)
- Paint
- Surface Processing (Screw)
- Black oxide finish
- Material (Lever Part)
- Zinc die-cast (ZDC1)
- Material (Screwed Part)
- Steel (SUM22L)
- Screw
- Male thread
- Dimension H (mm)
- 4
- Dimensions L (mm)
- 10
- Torx Standard
- T20
- Dimensions N (mm)
- 1
- Number of Gears
- 16
- Dimensions B (mm)
- 31
- Dimensions E (mm)
- 7
- Dimension D (phi mm)
- 14
- Dimension F (mm)
- 24.5
- Dimensions A (mm)
- 40
- Dimension G (phi mm)
- 10
|
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
>>
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
As a part of processing machine
From Japan
On 2014-10-14 15:17:40
It is a reliable product, there is no problem! I will need it, so thank you.
Fixed
From Japan
On 2013-08-18 13:13:40
I am fine with the bag but it is useless as it is used for soup. It will be garbage.
Hinge clamp
From Japan
On 2013-04-16 18:00:55
It was able to be used without problems
Customers Who Bought This Item Also Bought
<<
Nabeya Bi-tech Kaisha (NBK)
>>