Buy more than* S$200* and get FREE SHIPPING

  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler

Steel Chain-Wheel Idler SIS316

by IMAO
Item.#
07002161
Mfr.#
SIS316
Package Qty.
1PC
Ship pack of
1
19.03 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Dimensions. P.D. (mm)
48.82
Dimensions O.D. (mm)
53
Dimension A (mm phi)
10
Bearing
6000ZZ
Surface Processing
Blackoxidefinish
Weight (g)
80
Number of Gears
16
Material
S45C
TRUSCO Part Number
333-6557
Compatible
PID1008L(idlerpin)
Dimension B (phi mm)
26
Dimensions C (mm)
4.3
Dimensions D (mm)
8
2014 TRUSCO Published Page
1-1617
Chain No.
35