Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler

Steel Chain-Wheel Idler SIS318

by IMAO
Item.#
07002177
Mfr.#
SIS318
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
18.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimension A (mm phi)
12
Bearing
6201ZZ
Surface Processing
Black oxide finish
Weight (g)
100
Number of Gears
18
Dimensions. P.D. (mm)
54.85
Dimensions O.D. (mm)
60
Material
S45C
Dimension B (phi mm)
32
Dimensions C (mm)
4.3
Dimensions D (mm)
10
2014 TRUSCO Published Page
1-1617
Chain No.
35
TRUSCO Part Number
333-6565
Compatible
PID1210 (idler pin)