|
Steel Chain-Wheel Idler SIS412
- Item.#
- 07002195
- Mfr.#
- SIS412
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Number of Gears
- 12
- Dimensions. P.D. (mm)
- 49.07
- Dimensions O.D. (mm)
- 53
- Dimension A (mm phi)
- 10
- Bearing
- 6000ZZ
- Surface Processing
- Black oxide finish
- Weight (g)
- 140
- Chain No.
- 40
- TRUSCO Part Number
- 333-6581
- Compatible
- PID1008L (idler pin)
- Dimension B (phi mm)
- 26
- Dimensions C (mm)
- 7.2
- Dimensions D (mm)
- 8
- Material
- S45C
|
Customers Who Viewed This Item Also Viewed
<<
Nabeya Bi-tech Kaisha (NBK)
Nabeya Bi-tech Kaisha (NBK)
>>
Customers Who Bought This Item Also Bought