Buy more than* S$200* and get FREE SHIPPING

  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler

Steel Chain-Wheel Idler SIS415

by IMAO
Item.#
07002204
Mfr.#
SIS415
Package Qty.
1PC
Ship pack of
1
20.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions O.D. (mm)
67
Dimension A (mm phi)
12
Bearing
6201ZZ
Surface Processing
Black oxide finish
Weight (g)
170
Chain No.
40
TRUSCO Part Number
333-6590
Compatible
PID1210 (idler pin)
Dimension B (phi mm)
32
Dimensions C (mm)
7.2
Dimensions D (mm)
10
Number of Gears
15
Dimensions. P.D. (mm)
61.08
Material
S45C