Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler

Steel Chain-Wheel Idler SIS417

by IMAO
Item.#
07002213
Mfr.#
SIS417
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Black oxide finish
Weight (g)
200
Number of Gears
17
Dimensions. P.D. (mm)
69.12
Dimensions O.D. (mm)
75
Dimension A (mm phi)
15
Bearing
6202ZZ
Material
S45C
Dimensions D (mm)
11
2014 TRUSCO Published Page
1-1617
Chain No.
40
TRUSCO Part Number
333-6603
Compatible
PID1511, PID1511-M16 (idler pin)
Dimension B (phi mm)
35
Dimensions C (mm)
7.2