Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler

Steel Chain-Wheel Idler SIS512

by IMAO
Item.#
07002222
Mfr.#
SIS512
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimension A (mm phi)
10
Bearing
6200ZZ
Surface Processing
Black oxide finish
Weight (g)
220
Number of Gears
12
Dimensions. P.D. (mm)
61.34
Dimensions O.D. (mm)
68
Material
S45C
Dimension B (phi mm)
30
Dimensions C (mm)
8.7
Dimensions D (mm)
9
2014 TRUSCO Published Page
1-1617
Chain No.
50
TRUSCO Part Number
333-6611
Compatible
PID1008L (idler pin)