Buy more than* S$200* and get FREE SHIPPING

  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler

Steel Chain-Wheel Idler SIS514

by IMAO
Item.#
07002231
Mfr.#
SIS514
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions. P.D. (mm)
71.34
Dimensions O.D. (mm)
79
Dimension A (mm phi)
12
Bearing
6201ZZ
Surface Processing
Black oxide finish
Weight (g)
260
Number of Gears
14
Material
S45C
TRUSCO Part Number
333-6620
Compatible
PID1210 (idler pin)
Dimension B (phi mm)
32
Dimensions C (mm)
8.7
Dimensions D (mm)
10
2014 TRUSCO Published Page
1-1617
Chain No.
50