Buy more than* S$200* and get FREE SHIPPING

  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler

Steel Chain-Wheel Idler SIS516

by IMAO
Item.#
07002247
Mfr.#
SIS516
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
8.7
Dimensions D (mm)
11
2014 TRUSCO Published Page
1-1617
Chain No.
50
TRUSCO Part Number
333-6638
Compatible
PID1511, PID1511-M16 (idler pin)
Dimension B (phi mm)
35
Material
S45C
Surface Processing
Black oxide finish
Weight (g)
320
Number of Gears
16
Dimensions. P.D. (mm)
81.37
Dimensions O.D. (mm)
89
Dimension A (mm phi)
15
Bearing
6202ZZ