Buy more than* S$200* and get FREE SHIPPING

  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler

Steel Chain-Wheel Idler SIS610

by IMAO
Item.#
07002256
Mfr.#
SIS610
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-24
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
11.7
Dimensions D (mm)
9
2014 TRUSCO Published Page
1-1617
Chain No.
60
TRUSCO Part Number
333-6646
Compatible
PID1008L (idler pin)
Dimension B (phi mm)
30
Material
S45C
Surface Processing
Black oxide finish
Weight (g)
330
Number of Gears
10
Dimensions. P.D. (mm)
61.65
Dimensions O.D. (mm)
68
Dimension A (mm phi)
10
Bearing
6200ZZ