Buy more than* S$200* and get FREE SHIPPING

  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler

Steel Chain-Wheel Idler SIS612

by IMAO
Item.#
07002265
Mfr.#
SIS612
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Weight (g)
360
Number of Gears
12
Dimensions. P.D. (mm)
73.6
Dimensions O.D. (mm)
82
Dimension A (mm phi)
12
Bearing
6201ZZ
Surface Processing
Blackoxidefinish
Material
S45C
2014 TRUSCO Published Page
1-1617
Chain No.
60
TRUSCO Part Number
333-6654
Compatible
PID1210(idlerpin)
Dimension B (phi mm)
32
Dimensions C (mm)
11.7
Dimensions D (mm)
10