Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler

Steel Chain-Wheel Idler SIS614

by IMAO
Item.#
07002274
Mfr.#
SIS614
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
11.7
Dimensions D (mm)
11
2014 TRUSCO Published Page
1-1617
Chain No.
60
TRUSCO Part Number
333-6662
Compatible
PID1511, PID1511-M16 (idler pin)
Dimension B (phi mm)
35
Material
S45C
Surface Processing
Black oxide finish
Weight (g)
480
Number of Gears
14
Dimensions. P.D. (mm)
85.61
Dimensions O.D. (mm)
93
Dimension A (mm phi)
15
Bearing
6202ZZ