Buy more than* S$200* and get FREE SHIPPING

  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler

Steel Chain-Wheel Idler SIS809

Item.#
07002283
Mfr.#
SIS809
Package Qty.
1PC
Ship pack of
1
34.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions O.D. (mm)
85
Dimension A (mm phi)
15
Bearing
6202ZZ
Surface Processing
Black oxide finish
Weight (g)
430
Number of Gears
9
Dimensions. P.D. (mm)
74.26
Material
S45C
Compatible
PID1511, PID1511-M16 (idler pin)
Dimension B (phi mm)
35
Dimensions C (mm)
14.6
Dimensions D (mm)
11
2014 TRUSCO Published Page
1-1617
Chain No.
80
TRUSCO Part Number
333-6671