Buy more than* S$200* and get FREE SHIPPING

  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler
  • Steel Chain-Wheel Idler

Steel Chain-Wheel Idler SIS812

by IMAO
Item.#
07002292
Mfr.#
SIS812
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Bearing
6204ZZ
Surface Processing
Black oxide finish
Weight (g)
770
Chain No.
80
TRUSCO Part Number
333-6689
Compatible
PID2014 (idler pin)
Dimension B (phi mm)
47
Dimensions C (mm)
14.6
Dimensions D (mm)
14
Number of Gears
12
Dimensions. P.D. (mm)
98.14
Dimensions O.D. (mm)
108
Dimension A (mm phi)
20
Material
S45C