Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Idler Pin
  • Idler Pin
  • Idler Pin

Idler Pin PID1006

by IMAO
5.00 (1)
Item.#
07002493
Mfr.#
PID1006
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
9
Dimensions D (mm)
9
Dimensions A (mm)
36
Dimensions L (mm)
M10x1.5
Weight (g)
30
Material
S45C
TRUSCO Part Number
333-4970
Dimensions C (mm)
6
Dimensions E (mm)
24
Dimension F (mm)
12
2014 TRUSCO Published Page
1-1634
Dimension G (phi mm)
10
Dimensions H (phi mm)
16
Dimension K(mm)
M6x1
Dimensions J (mm)
13
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Create your own tensioner
5
From Japan
On 2017-09-07 18:24:43
It was a good product with high accuracy, a good match with an idler pulley.
This review is about item#7002493.