Buy more than* S$200* and get FREE SHIPPING

  • Idler Pin
  • Idler Pin
  • Idler Pin

Idler Pin PID1008

Item.#
07002511
Mfr.#
PID1008
Package Qty.
1PC
Ship pack of
1
10.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
38
Dimensions L (mm)
M10 x 1.5
Weight (g)
45
Material
S45C
TRUSCO Part Number
333-4988
Dimensions C (mm)
8
Dimensions E (mm)
26
Dimension F (mm)
12
2014 TRUSCO Published Page
1-1634
Dimension G (phi mm)
10
Dimensions H (phi mm)
20
Dimension K(mm)
M8 x 1.25
Dimensions J (mm)
17
Dimensions B (mm)
10
Dimensions D (mm)
8