Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Idler Pin
  • Idler Pin
  • Idler Pin

Idler Pin PID1016

Item.#
07002536
Mfr.#
PID1016
Package Qty.
1PC
Ship pack of
1
13.97 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Dimension F (mm)
12
2014 TRUSCO Published Page
1-1634
Dimension G (phi mm)
10
Dimensions H (phi mm)
20
Dimension K(mm)
M8x1.25
Dimensions J (mm)
17
Dimensions B (mm)
10
Dimensions D (mm)
12
Dimensions A (mm)
49.5
Dimensions L (mm)
M10x1.5
Weight (g)
55
Material
S45C
TRUSCO Part Number
333-5011
Dimensions C (mm)
15.5
Dimensions E (mm)
37.5