Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Idler Pin
  • Idler Pin
  • Idler Pin
  • Idler Pin

Idler Pin PID1511

by IMAO
5.00 (1)
Item.#
07002563
Mfr.#
PID1511
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
67
Weight (g)
130
Material
S45C
TRUSCO Part Number
333-5038
Dimensions C (mm)
10.5
Dimensions E (mm)
44.5
Dimension F (mm)
22.5
Dimensions L (mm)
M20x2.5
Dimensions H (phi mm)
25
Dimension K(mm)
M12x1.75
Dimensions J (mm)
22
Dimensions B (mm)
19
Dimensions D (mm)
15
Dimension G (phi mm)
15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Create your own tensioner
5
From Japan
On 2017-09-07 18:24:43
It was a good product with high accuracy, a good match with an idler pulley.
This review is about item#7002493.