Buy more than* S$200* and get FREE SHIPPING

  • Idler Pin
  • Idler Pin
  • Idler Pin

Idler Pin PID1522

Item.#
07002572
Mfr.#
PID1522
Package Qty.
1PC
Ship pack of
1
19.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions H (phi mm)
25
Dimension K(mm)
M12x1.75
Dimensions J (mm)
22
Dimensions B (mm)
19
Dimensions D (mm)
15
Dimension G (phi mm)
15
Dimensions L (mm)
M20x2.5
Material
S45C
TRUSCO Part Number
333-5054
Dimensions C (mm)
21.5
Dimensions E (mm)
55.5
Dimension F (mm)
22.5
Dimensions A (mm)
78
Weight (g)
140