Buy more than* S$200* and get FREE SHIPPING

  • Idler Pin
  • Idler Pin
  • Idler Pin

Idler Pin PID1529

Item.#
07002581
Mfr.#
PID1529
Package Qty.
1PC
Ship pack of
1
24.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension F (mm)
22.5
2014 TRUSCO Published Page
1-1634
Dimension G (phi mm)
15
Dimensions H (phi mm)
25
Dimension K(mm)
M12x1.75
Dimensions J (mm)
22
Dimensions B (mm)
19
Dimensions D (mm)
15
Dimensions A (mm)
86
Dimensions L (mm)
M20x2.5
Weight (g)
150
Material
S45C
TRUSCO Part Number
333-5062
Dimensions C (mm)
29.5
Dimensions E (mm)
63.5