Buy more than* S$200* and get FREE SHIPPING

  • Idler Pin
  • Idler Pin
  • Idler Pin

Idler Pin PID2028

by IMAO
5.00 (1)
Item.#
07002606
Mfr.#
PID2028
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Dimension F (mm)
22.5
2014 TRUSCO Published Page
1-1634
Dimension G (phi mm)
20
Dimensions H (phi mm)
32
Dimension K(mm)
M16x2
Dimensions J (mm)
27
Dimensions B (mm)
22
Dimensions D (mm)
22
Dimensions A (mm)
94
Dimensions L (mm)
M20x2.5
Weight (g)
280
Material
S45C
TRUSCO Part Number
333-5089
Dimensions C (mm)
27.5
Dimensions E (mm)
71.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Create your own tensioner
5
From Japan
On 2017-09-07 18:24:43
It was a good product with high accuracy, a good match with an idler pulley.
This review is about item#7002493.