Buy more than* S$200* and get FREE SHIPPING

  • Straight Tightener
  • Straight Tightener
  • Straight Tightener

Straight Tightener SRT133

by IMAO
Item.#
07002642
Mfr.#
SRT133
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions B (mm)
25
Dimensions E (mm)
58
Dimension F (mm)
12
Weight (g)
95
Dimensions H (phi mm)
11
Dimensions C (mm)
4.5
Surface Processing
Cationicpaint
Dimensions D (mm)
50
Dimensions A (mm)
133
Material
Steel(SPHC)
Dimension G(mm)
9