Buy more than* S$200* and get FREE SHIPPING

  • Straight Tightener
  • Straight Tightener
  • Straight Tightener

Straight Tightener SRT215

by IMAO
Item.#
07002651
Mfr.#
SRT215
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions D (mm)
90
Dimensions A (mm)
215
Material
Steel (SPHC)
Dimension G(mm)
13
Dimensions B (mm)
40
Dimensions E (mm)
85
Dimension F (mm)
20
Weight (g)
325
Dimensions H (phi mm)
21
Dimensions C (mm)
6
Surface Processing
Kaochin paint