Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plate Tighteners
  • Plate Tighteners
  • Plate Tighteners
  • Plate Tighteners

Plate Tighteners CRT130

by IMAO
Item.#
07002667
Mfr.#
CRT130
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions B (mm)
25
Dimensions E (mm)
55
Dimension F (mm)
12
Dimensions H (phi mm)
11
Dimension K(mm)
80
Dimension G(mm)
9
Dimensions C (mm)
4.5
Material
Steel (SPHC)
Surface Processing
Kaochin paint
Dimensions D (mm)
50
Dimensions A (mm)
130
Dimensions L (mm)
22
Weight (g)
95
Dimensions J (mm)
17