Buy more than* S$200* and get FREE SHIPPING

  • Plate Tighteners
  • Plate Tighteners
  • Plate Tighteners

Plate Tighteners CRT210

by IMAO
Item.#
07002676
Mfr.#
CRT210
Package Qty.
1PC
Ship pack of
1
18.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions A (mm)
210
Dimensions L (mm)
36
Weight (g)
325
Dimensions J (mm)
26
Dimensions B (mm)
40
Dimensions E (mm)
80
Dimension F (mm)
20
Material
Steel (SPHC)
Dimensions H (phi mm)
21
Dimension K(mm)
126
Dimension G(mm)
13
Dimensions C (mm)
6
Surface Processing
Cationic paint
Dimensions D (mm)
90