Buy more than* S$200* and get FREE SHIPPING

  • Plastics Knob
  • Plastics Knob
  • Plastics Knob

Plastics Knob PB40x10R

4.44 (9)
Item.#
07002746
Mfr.#
PB40x10R
Package Qty.
1PC
Ship pack of
1
3.34 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
20
Weight (g)
40
Material
Grip:ABSresin
Dimensions B (mm)
38
Dimensions A (mm)
40
Color
Red
Dimensions C (mm)
M10x1.5
Caution
PB (no core) screw part is slightly tapered, so it will be hard to twist halfway though, but twist all the way in. Please avoid the use of anaerobic adhesives. When using in circumstances under high temperature or high humidity, characteristics of the pl
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Drilling machine of the lever
5
From Japan
On 2016-08-11 19:15:29
To me is the size just good easy-to-use.
This review is about item#7002755.
Operating machine
5
From Japan
On 2015-12-07 17:18:30
Cost performance, have been used without any problem in the quality of both
This review is about item#07002712.
Automobile
4
From Japan
On 2014-08-20 09:58:37
In the diameter of the same screw, but grip was good and 2 ~ 3mm large, so to there is no place available I'm going to use this leave.
Automobile
5
From Japan
On 2014-06-17 19:16:41
No far of the problem. Grip is feeling good.
This review is about item#07002861.
Automobile
5
From Japan
On 2014-06-17 19:06:12
No far of the problem. Feel of a good grip.
This review is about item#07002861.
Winding machine
3
From Japan
On 2014-04-15 14:54:06
The other, but it was using 30 years ago machine n at the time was used by applying a processing bond at the tap of to buy for M10 How can without was looking for was a W3 / 8 screws W3 / 8 and so on of the old type of you textile machinery troubled without inch size even in parts is often inch size shaft bearing.
This review is about item#07002843.
Used to grip ball exchange of machine tool
4
From Japan
On 2013-11-27 13:48:06
It is used to refresh the drilling machine and other machine tools used. The price is now this I find cheap and, if you use the same shaft as the screw diameter is part standing border around the screw holes will bother to hit the finger. (Shaved and is okay if you use)
This review is about item#07002755.
It used to type up the LED for the vehicle. Then it is scheduled for re-use as a switch knob. Use in a rally car and Itasha.
5
From Japan
On 2013-05-23 19:14:57
It was type up with Shin-Etsu silicon. Surface was able to manufacture non-defective product than I thought become a mirror surface.
This review is about item#07002782.
Can actually diverted to cars and motorcycles heavy equipment
4
From Japan
On 2012-03-02 02:28:01
Stuff that was looking at the home center or hardware store until now ... While out is a custom shop Since the deal bicycle bike car heavy machinery anything It has diverted mainly to the shift knob But this is the need to tap cutting it's brass inner If this Orupura When the shift lever lightly roast with a burner Pitch is changed to simple even 違Ku Shift operation will be better to Rekizen by changing the ball diameter and weight Rally car, pass cars, but are used in circuit car It is completely different lap time 'S Auto-Bucks and yellow hat What it is hundreds yen Not just only in high only of fashion.
This review is about item#07002861.