Buy more than* S$200* and get FREE SHIPPING

  • Plastics Knob
  • Plastics Knob
  • Plastics Knob

Plastics Knob PB40x12R

by IMAO
4.50 (12)
Item.#
07002755
Mfr.#
PB40x12R
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
M12x1.75
Dimensions D (mm)
20
Weight (g)
40
Material
Grip: ABS resin
Dimensions B (mm)
38
Dimensions A (mm)
40
Color
Red
Caution
PB (no core) screw part is slightly tapered, so it will be hard to twist halfway though, but twist all the way in. Please avoid the use of anaerobic adhesives. When using in circumstances under high temperature or high humidity, characteristics of the pla
Customer Reviews
5 star 7
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
I used it to repair the drill machine.
5
From Japan
On 2017-10-14 18:05:59
In the home center etc, we could not find it inside, but it is a drifting monotaro.
This review is about item#7002712.
Grip of treatment device
5
From Japan
On 2017-05-31 22:08:14
To fit the price, with a solid handling ball, familiar with your hands.
This review is about item#7002877.
For replacement
4
From Japan
On 2017-02-27 14:34:33
It is convenient to use variously. Because it is cheap, I always ask for several pieces.
This review is about item#7002703.
Drilling machine lever
5
From Japan
On 2016-08-11 19:15:29
For me the diameter is just as easy to use.
This review is about item#7002755.
Work machine
5
From Japan
On 2015-12-07 17:18:30
I use it without any problem with cost performance, quality
This review is about item#07002712.
Automobile
4
From Japan
On 2014-08-20 09:58:37
With the same screw diameter, it was good that the grip was 2-3 mm bigger, but I will use it as it is because I can use it because there is no substitute.
Automobile
5
From Japan
On 2014-06-17 19:16:41
There is no problem at present. A handful is a good feeling.
This review is about item#07002861.
Automobile
5
From Japan
On 2014-06-17 19:06:12
There is no problem at present. It is a nice handful.
This review is about item#07002861.
Thread winder
3
From Japan
On 2014-04-15 14:54:06
Although I was using the machine n 30 years ago, but I was looking for it because it was a W3 / 8 screw at that time but purchased for M10 and applied processing bond with tap of W3 / 8 but used other Parts are inevitable because there is no inch size Old type of textile machine is inch size large shaft bearings and so on.
This review is about item#07002843.
Used for exchanging grip balls of machine tool
4
From Japan
On 2013-11-27 13:48:06
It is used for refreshing second hand drilling machine and other machine tools. When it searches for cheap price, it became this, but if you use the same shaft as the screw diameter, you will be concerned about hitting the finger standing part around the screw hole with the finger. (It is okay to use it by cutting it)
This review is about item#07002755.