Buy more than* S$200* and get FREE SHIPPING

  • Plastic Grip Ball, With Metal Core
  • Plastic Grip Ball, With Metal Core
  • Plastic Grip Ball, With Metal Core

Plastic Grip Ball, With Metal Core PC32x10R

by IMAO
4.23 (13)
Item.#
07002931
Mfr.#
PC32x10R
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
30
Dimensions A (mm)
32
Color
Red
Dimensions C (mm)
M10x1.5
Dimensions D (mm)
15
Weight (g)
30
Material
Grip: ABS resin core: Brass
Caution
When using in circumstances under high temperature or high humidity, characteristics of the plastic may deteriorate.
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Shift knob for private car
4
From Japan
On 2016-09-28 15:14:42
① not cold in winter and not hot in the summer ② easy to paint because it is made of resin ③ can devise an attachment to use in all models
As a ball part of RAM mount
5
From Japan
On 2016-06-09 08:20:49
I am using this because RAM ball parts are high.
This review is about item#07003017.
Operation rod
5
From Japan
On 2016-04-22 20:00:26
It is cheap and convenient.
This review is about item#07002992.
RAM substitute for RAM mount
5
From Japan
On 2016-02-10 09:58:11
It is perfect for a RAM mount ball.
This review is about item#07002913.
Private use
5
From Japan
On 2015-08-03 14:49:43
Satisfied with price and kind
This review is about item#07002922.
I use it as a replacement for the machine's handle.
3
From Japan
On 2015-07-09 09:57:34
I am using it without problems.
This review is about item#07002922.
hobby
1
From Japan
On 2015-06-07 21:32:35
The shape dimensions were the same as those purchased before but the plastic at the boundary between the main body and the metal part was white and it was different from the picture. Please make photo and product same.
This review is about item#07003044.
It is used as a part of the fastening metal used for adjusting the angle of the boom stand of the microphone.
5
From Japan
On 2015-02-17 13:51:15
I lost it about 30 years ago and temporarily fastened with a nut. I found out that there is such a member and purchased it. I got frustrated for 30 years.
This review is about item#07003001.
hobby
5
From Japan
On 2014-12-18 15:47:28
It is compatible with the ball of the RAM mount so it is very good for inexpensive RAM mounting work, hold of the RAM arm is also good
This review is about item#07003001.
Used in a hobby world
5
From Japan
On 2014-12-01 21:00:11
M Corporation's photographic tripod adjustment handle (cross knob) is changed to round ball handle (M8 shaft is also replaced). It is fixed so as to hurt your fingertips when you tighten with the existing handle, so the purpose is to be able to operate with the whole palm. To prevent slip, rubber sheet with adhesive tape was cut narrowly and pasted. It is a finish like the image.
This review is about item#07002922.