Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Grip Ball, With Metal Core
  • Plastic Grip Ball, With Metal Core
  • Plastic Grip Ball, With Metal Core

Plastic Grip Ball, With Metal Core PC40x10R

by IMAO
4.33 (15)
Item.#
07002947
Mfr.#
PC40x10R
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
50
Material
Grip: ABS resin core: Brass
Dimensions B (mm)
38
Dimensions A (mm)
40
Color
Red
Dimensions C (mm)
M10x1.5
Dimensions D (mm)
15
Caution
When using in circumstances under high temperature or high humidity, characteristics of the plastic may deteriorate.
Customer Reviews
5 star 11
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.33
15 Customer Reviews
The reviews are automatic translation.
Grip end of sliding lever of desktop drilling machine.
5
From Japan
On 2018-03-05 14:45:37
The female screw part was firmly screwed in with metal, and worry of cracking ceased.
This review is about item#7003035.
Update of machine tool
5
From Japan
On 2018-02-05 21:53:57
The handle of the tool used at work broke due to aged deterioration. Although genuine parts also ended production, they were at a loss, but if you bought this one of near size, it matches brilliantly! I am very satisfied.
This review is about item#7002922.
Shift knob for private car
4
From Japan
On 2016-09-28 15:14:42
① not cold in winter and not hot in the summer ② easy to paint because it is made of resin ③ can devise an attachment to use in all models
As a ball part of RAM mount
5
From Japan
On 2016-06-09 08:20:49
I am using this because RAM ball parts are high.
This review is about item#07003017.
Operation rod
5
From Japan
On 2016-04-22 20:00:26
It is cheap and convenient.
This review is about item#07002992.
RAM substitute for RAM mount
5
From Japan
On 2016-02-10 09:58:11
It is perfect for a RAM mount ball.
This review is about item#07002913.
Private use
5
From Japan
On 2015-08-03 14:49:43
Satisfied with price and kind
This review is about item#07002922.
I use it as a replacement for the machine's handle.
3
From Japan
On 2015-07-09 09:57:34
I am using it without problems.
This review is about item#07002922.
hobby
1
From Japan
On 2015-06-07 21:32:35
The shape dimensions were the same as those purchased before but the plastic at the boundary between the main body and the metal part was white and it was different from the picture. Please make photo and product same.
This review is about item#07003044.
It is used as a part of the fastening metal used for adjusting the angle of the boom stand of the microphone.
5
From Japan
On 2015-02-17 13:51:15
I lost it about 30 years ago and temporarily fastened with a nut. I found out that there is such a member and purchased it. I got frustrated for 30 years.
This review is about item#07003001.