Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Plastic Grip Ball, With Metal Core
  • Plastic Grip Ball, With Metal Core
  • Plastic Grip Ball, With Metal Core

Plastic Grip Ball, With Metal Core PC25x8B

4.23 (13)
Item.#
07003017
Mfr.#
PC25x8B
Package Qty.
1PC
Ship pack of
1
2.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
15
Material
Grip: ABS resin core: Brass
Dimensions B (mm)
24
Dimensions A (mm)
25
Color
Black
Dimensions C (mm)
M8x1.25
Dimensions D (mm)
12
Caution
When using in circumstances under high temperature or high humidity, characteristics of the plastic may deteriorate.
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Shift knob of private cars
4
From Japan
On 2016-09-28 15:14:42
① without cold in winter, not hot in the summer ② for the resin, easier to paint ③ By devising the attachment can be used in any type of vehicle
As the ball part of the RAM mount
5
From Japan
On 2016-06-09 08:20:49
Due to the high ball parts of the RAM mount we use here.
This review is about item#07003017.
Joystick
5
From Japan
On 2016-04-22 20:00:26
Cheap and convenient.
This review is about item#07002992.
Substitute for the ball of the RAM mount
5
From Japan
On 2016-02-10 09:58:11
It is perfect for ball of the RAM mount.
This review is about item#07002913.
Private
5
From Japan
On 2015-08-03 14:49:43
Satisfied with the type and price
This review is about item#07002922.
I use as a replacement of the machine handle.
3
From Japan
On 2015-07-09 09:57:34
I use without problems.
This review is about item#07002922.
hobby
1
From Japan
On 2015-06-07 21:32:35
From those previously purchased, shape and size, but was the same could be different from the photo it has become a white plastic of the boundary between the body and the metal parts. Please refer to the photos and products to the same thing.
This review is about item#07003044.
Use as part of the fastener to be used for angle adjustment of the boom stand of the microphone.
5
From Japan
On 2015-02-17 13:51:15
Been lost in 30 years ago, where it had been temporarily in place nut, buy to know that there is a companionship member. Frustration of 30 years was fit.
This review is about item#07003001.
hobby
5
From Japan
On 2014-12-18 15:47:28
Inexpensive RAM mount work because there is a ball compatible with the RAM mount Very nice, also good hold of RAM arm
This review is about item#07003001.
Use as a hobby of the world
5
From Japan
On 2014-12-01 21:00:11
Change M's photographic tripod of the adjustment handle (Kurosunobu) into a round ball handle (M8 also exchange of the shaft). Because it is fixed to the extent that the fingertip is sore when loosening and tightening in the existing handle, it is an object of the to be able to operate in the entire palm of the hand. Paste implementation cut into thin rubber sheet with adhesive tape to slip. Finish of image Street.
This review is about item#07002922.