The reviews are automatic translation.
Grip end of sliding lever of desktop drilling machine.
From Japan
On 2018-03-05 14:45:37
The female screw part was firmly screwed in with metal, and worry of cracking ceased.
Update of machine tool
From Japan
On 2018-02-05 21:53:57
The handle of the tool used at work broke due to aged deterioration.
Although genuine parts also ended production, they were at a loss, but if you bought this one of near size, it matches brilliantly!
I am very satisfied.
Shift knob for private car
From Japan
On 2016-09-28 15:14:42
① not cold in winter and not hot in the summer ② easy to paint because it is made of resin ③ can devise an attachment to use in all models
As a ball part of RAM mount
From Japan
On 2016-06-09 08:20:49
I am using this because RAM ball parts are high.
Operation rod
From Japan
On 2016-04-22 20:00:26
It is cheap and convenient.
RAM substitute for RAM mount
From Japan
On 2016-02-10 09:58:11
It is perfect for a RAM mount ball.
Private use
From Japan
On 2015-08-03 14:49:43
Satisfied with price and kind
I use it as a replacement for the machine's handle.
From Japan
On 2015-07-09 09:57:34
I am using it without problems.
hobby
From Japan
On 2015-06-07 21:32:35
The shape dimensions were the same as those purchased before but the plastic at the boundary between the main body and the metal part was white and it was different from the picture. Please make photo and product same.
It is used as a part of the fastening metal used for adjusting the angle of the boom stand of the microphone.
From Japan
On 2015-02-17 13:51:15
I lost it about 30 years ago and temporarily fastened with a nut. I found out that there is such a member and purchased it. I got frustrated for 30 years.