Buy more than* S$200* and get FREE SHIPPING

  • Oval Knob
  • Oval Knob
  • Oval Knob

Oval Knob OVG85

by IMAO
5.00 (2)
Item.#
07003096
Mfr.#
OVG85
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
20
Dimensions E (mm)
M10x1.5
Dimension F (mm)
48
Weight (g)
72
Material
Phenolic resin
Dimensions B (mm)
34
Dimensions D (mm)
7(+/-0.5)
Dimensions A (mm)
86
Color
Black
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Light truck shift knob
5
From Japan
On 2017-04-17 19:36:19
I am using it for light track's shift knob. It is the best fit as a grip condition.
This review is about item#7003096.
Used for car shift knob
5
From Japan
On 2012-04-10 21:17:45
Small machined holes and installed as shift knob. Although I prefer a slightly thicker one, it probably will not be a problem since the manufacturer will also be using unexpected use. Of course the shift pattern is not attached, so I made it with a seal and pasted it.
This review is about item#07003096.