Buy more than* S$200* and get FREE SHIPPING

  • Oval Grip
  • Oval Grip
  • Oval Grip

Oval Grip OVG1-70

by IMAO
4.67 (3)
Item.#
07003105
Mfr.#
OVG1-70
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions C (mm)
14
Dimensions E (mm)
M8x1.25
Dimension F (mm)
45
Weight (g)
37
Material
Phenolic resin
Dimensions B (mm)
29
Dimensions D (mm)
10(+/-0.5)
Dimensions A (mm)
69
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Shift knob
5
From Japan
On 2017-09-10 17:48:24
I used it for the car shift knob, so it was good because I have not seen the oval shape.
This review is about item#7003123.
As a brake lever of a cultivator
5
From Japan
On 2016-06-28 13:01:00
It is an exquisite form that slides and does not slide by skewing
This review is about item#07003105.
Jig creation
4
From Japan
On 2015-04-20 21:22:15
Since grips are not in home centers etc., I bought them. I'm happy if there is a longer size at around M8.
This review is about item#07003105.