Buy more than* S$200* and get FREE SHIPPING

  • Oval Grip
  • Oval Grip
  • Oval Grip

Oval Grip OVG2-40

by IMAO
5.00 (5)
Item.#
07003132
Mfr.#
OVG2-40
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Dimensions C (mm)
14
Dimensions E (mm)
M8x1.25
Dimension F (mm)
28
Weight (g)
14
Material
Phenolic resin
Dimensions B (mm)
24
Dimensions D (mm)
3.5(+/-0.5)
Dimensions A (mm)
40